This product requires certification to purchase.

2 in. Carbon Steel Standard Port Flanged 150# Ball Valve

You last purchased this on
 
Apollo Valves

88A-100 Series 2 in. Carbon Steel Standard Port Flanged 150# Ball Valve

  • Fast #
  • Part #A88A10824
  • Item #4605460
  • Manufacturer Part #88A10824
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

88A-100 Series 2 in. Carbon Steel Standard Port Flanged 150# Ball Valve

  • Fast #
  • Part #A88A10824
  • Item #4605460
  • Manufacturer Part #88A10824
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two Position Locking Device (Valves 6” Full Port, 8” Standard Port and smaller)
  • Chevron Style Adjustable Stem Seals
  • ISO 5211 Mounting Pad Bolt Pattern
  • Slot Vented Ball for Thermal Expansion
  • Rated up to 150 psig Saturated Steam: ASME Class 150, 300, & 600 Valves
  • Rated up to 250 psig Saturated Steam: ASME Class 300 Valves Require the -65 Option
  • ASME Class 600 Valves Require the -24-80 Options or -38 Option
  • Requires Certification

Specifications

ANSI:
No
API:
API 607, API 608
ASME:
ASME B16.33, ASME B16.38
ASSE Standards:
No
ASTM:
ASTM A-216, ASTM A-108, ASTM A-193, ASTM A-366
AWWA:
No
BAA Compliant:
Yes
CSA Certified:
CSA B16.33, CSA B16.38
Clean Bagged:
No
Collection:
88A-100 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fire Suppression System Rated:
No
Handle Length (in):
6-53/100 in
Handle Material:
Steel/Vinyl
Handle Type:
Lever
Height:
3-9/100 in
IAPMO Listed:
No
ISO:
ISO 5211, ISO 10497-5:2004, ISO 10497-2010
Length:
7 in
MA Approved:
No
MSS:
MSS SP-25, MSS SP-61, MSS SP-72
Material:
Carbon Steel
Material Type:
A216-WCB
Maximum Temperature:
600
Minimum Temperature:
-20
NSF:
No
NSF Certified:
No
Number of Pieces:
1 Piece
Origin:
Domestic
Pressure - Maximum:
150 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water, Gas, Steam
Temperature Range:
-20 to 600 Deg F
Temperature Rating:
600
UL Listed:
Yes
Valve Body Material:
Carbon Steel
Valve Body Style:
Flanged
Valve Bonnet Type:
Welded
Valve Disc Material:
Carbon Steel, Chrome Plated
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
MPTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
18 lb
cUPC Certified:
No