This product requires certification to purchase.

2 in. Carbon Steel Standard Port Flanged 150# Ball Valve

You last purchased this on
 
Apollo Valves

88A-100 Series 2 in. Carbon Steel Standard Port Flanged 150# Ball Valve

  • Fast #
  • Part #A88A14801
  • Item #1281843
  • Manufacturer Part #88A14801
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

88A-100 Series 2 in. Carbon Steel Standard Port Flanged 150# Ball Valve

  • Fast #
  • Part #A88A14801
  • Item #1281843
  • Manufacturer Part #88A14801
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 54
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two position locking device
  • CHV style adjustable stem seals
  • Four point mounting pad bolt pattern
  • Slot vented ball for thermal expansion
  • Anti-static grounded ball and stem
  • Blow-out proof stem design
  • Cast boss for bleed/drain port
  • Vacuum service to 29 in. of Hg
  • Requires Certification

Specifications

API:
API 608
ASME:
ASME B16.34, ASME Class 150
ASTM:
ASTM A-108 Type 1215, ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-216 Grade WCB, ASTM A-276, ASTM A-366
BAA Compliant:
No
Clean Bagged:
No
Collection:
88A-100 Series
Color Finish Name:
Black
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
ISO:
ISO 5211
Length:
7 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Compressed Air, Natural Gas
UL Listed:
No
Valve Body Style:
Flanged
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
18 lb