This product requires certification to purchase.

1-1/4 in. Carbon Steel Standard Port FNPT 1500# and 250# Ball Valve

You last purchased this on
 
Apollo Valves

89-140 Series 1-1/4 in. Carbon Steel Standard Port FNPT 1500# and 250# Ball Valve

  • Fast #
  • Part #A8914664
  • Item #380408
  • Manufacturer Part #8914664
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

89-140 Series 1-1/4 in. Carbon Steel Standard Port FNPT 1500# and 250# Ball Valve

  • Fast #
  • Part #A8914664
  • Item #380408
  • Manufacturer Part #8914664
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Investment cast components
  • Reinforced seats
  • Mounting pad for easy actuator mounting
  • Blowout-proof stem design
  • Adjustable packing gland
  • Zinc phosphate corrosion protection
  • Fire safe to API 607 (requires -24 suffix)
  • CSA CGA 3.16-M88 (Requires “GS” suffix)
  • Meets NACE MR0175 (2000) & MR0103 (2003)
  • Requires Certification

Specifications

ASTM:
ASTM A-108, ASTM A-216 WCB, ASTM A-276, ASTM A-351 CF8M
BAA Compliant:
No
Clean Bagged:
No
Collection:
89-140 Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
Length:
4 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Carbon Steel, Plastic, Stainless Steel
Material Type:
316, PTFE
NSF Certified:
No
Pressure - High:
150
Pressure Class:
1500#, 250#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Industrial, Steam
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
2 piece
Valve Disc Material:
Chromium Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
MPTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
3.1 lb
cUPC Certified:
No