4 in. Cast Iron Flanged Check Valve
910F-LF Series 4 in. Cast Iron Flanged Check Valve
Frequently Purchased Together
Product Details
Product Details
- Horizontal swing
- Regrinding
- 125 psi/8.6 bar saturated steam to 353° F / 178° C
- 200 psi/13.8 bar non-shock cold working pressure
- Y-pattern
- Renewable PTFE disc
- Class 125 threaded end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Conforms to MSS SP-139
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Class 125, ANSI Class 150
- ASME:
- ASME B16.10
- ASTM:
- ASTM A-126 Class B, ASTM A-307 Class B, ASTM A-536 Grade 65-45-12
- Coating:
- Epoxy Powder
- Collection:
- 910F-LF Series
- Color Finish Name:
- Black
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Flow Rate:
- 526 gpm
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 11-1/2 in
- MSS:
- MSS SP-71
- Material:
- Cast Iron, Bronze
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 200
- Pressure Class:
- 125#, 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Iron
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 4 in
- Valve Type:
- Swing Check Valve
- Weight:
- 82 lb
- Width:
- 9 in