3 in. Cast Iron Flanged Check Valve
910F-LFA Series 3 in. Cast Iron Flanged Check Valve
Frequently Purchased Together
Product Details
Product Details
- The Apollo International TM Model 910F Flanged Cast Swing Check valve provides full flow capabilities
- It provides reliable and economical protection against reverse flow
- The Model 910F swing check valve can be reliably installed in plumbing and heating systems (or building service piping)
- Minimal pressure drop
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.10
- ASTM:
- ASTM A-126 Class B
- Collection:
- 910F-LFA Series
- Color Finish Name:
- Black
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Flow Rate:
- 298 gpm
- Height:
- 5-2/3 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-1/2 in
- MSS:
- MSS SP-71
- Material:
- Cast Iron
- Maximum Temperature:
- 406
- Minimum Temperature:
- -20
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Steam, Water, Potable Water, HVAC
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Iron
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 3 in
- Valve Type:
- Swing Check Valve