This product requires certification to purchase.

3/4 in. Carbon Steel Reduced Port FNPT 2000# Ball Valve

You last purchased this on
 
Apollo Valves

92-100 Series 3/4 in. Carbon Steel Reduced Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A9210401
  • Item #381187
  • Manufacturer Part #9210401
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

92-100 Series 3/4 in. Carbon Steel Reduced Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A9210401
  • Item #381187
  • Manufacturer Part #9210401
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Fire safe to API 607 (requires -24 suffix)
  • Investment cast body
  • Reinforced seats and seals
  • Blowout-proof stem design
  • Zinc Phosphate corrosion protection
  • Requires Certification

Specifications

ANSI:
No
API:
API 607
ASME:
No
ASSE Standards:
No
ASTM:
ASTM A-108, ASTM A-276, ASTM A-216 WCB
AWWA:
No
BAA Compliant:
Yes
CSA Certified:
No
Clean Bagged:
No
Collection:
92-100 Series
Color Finish Name:
Grey
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Length (in):
3-87/100 in
Handle Material:
Steel/Zinc Plated/Vinyl
Handle Type:
Lever
Height:
1-39/50 in
IAPMO Listed:
No
ISO:
ISO 10497:2010
Length:
2-7/10 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Carbon Steel
Material Type:
A216-WCB
Maximum Temperature:
600
Minimum Temperature:
-20
NSF:
No
NSF Certified:
No
Number of Pieces:
1 Piece
Origin:
Domestic
Pressure - High:
2000
Pressure - Low:
29
Pressure Class:
2000#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water, Gas, Steam
Temperature Range:
-20 to 600 Deg F
Temperature Rating:
600
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
1 piece
Valve Disc Material:
Carbon Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.76 lb
cUPC Certified:
No