2 in. Forged Brass Full Port NPT 600# Ball Valve
94A Series 2 in. Forged Brass Full Port NPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 384-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Adjustable stem packing nut
- 100% factory tested
- Application commercial
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI Z21.15
- ASME:
- ASME B16.33, ASME B16.44
- CSA Certified:
- CSA 9.1
- Collection:
- 94A Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-9/50 in
- MSS:
- MSS SP-110
- Material:
- Forged Brass
- Maximum Temperature:
- 400
- Minimum Temperature:
- 0
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- HVAC, Gas, Fuel
- UL Listed:
- Yes
- UPC:
- 670750823435
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Welded
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve