This product requires certification to purchase.

4 in. Brass Full Port NPT 400# Ball Valve

You last purchased this on
 
Apollo Valves

94ALF-A Series 4 in. Brass Full Port NPT 400# Ball Valve

  • Fast #
  • Part #A94ALF10A01A
  • Item #4604716
  • Manufacturer Part #94ALF10A01A
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

94ALF-A Series 4 in. Brass Full Port NPT 400# Ball Valve

  • Fast #
  • Part #A94ALF10A01A
  • Item #4604716
  • Manufacturer Part #94ALF10A01A
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ideal for plumbing and HVAC applications, including potable water
  • Adjustable stem packing nut
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Z1157
ASTM:
ASTM C-36000, ASTM C-37700
BAA Compliant:
No
Clean Bagged:
No
Collection:
94ALF-A Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Handle Material:
Steel
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-39/100 in
MSS:
MSS SP-110
Material:
Brass
Material Type:
C27451
Maximum Temperature:
400
Minimum Temperature:
0
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Pieces:
2 Piece
Origin:
Global
Pressure Class:
400#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water, HVAC, Gas, Fuel, Fire Protection
UL Listed:
UL 125/UL 842/UL 1477
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
16.9 lb