3/4 in. Brass Standard Port F1807 Ball Valve
94XLF Series 3/4 in. Brass Standard Port F1807 Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Lead Free* DZR Materials and Certification
- ASTM F1807 PEX Design
- White Handle Grip Identifies Lead Free Construction
- Standard Port Design
- Double O-ring Stem Seal
- Blow-Out Proof Stem Design
- Silicone Free Assembly
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372, ANSI 14
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- ASTM F-1807
- AWWA:
- No
- BAA Compliant:
- No
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- 94XLF Series
- Color Finish Name:
- Brass
- End Connection 1:
- PEX
- End Connection 2:
- PEX
- End Connections:
- PEX x PEX
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Length (in):
- 3-17/100 in
- Handle Material:
- Steel
- Handle Type:
- Lever
- Height:
- 1-57/100 in
- IAPMO Listed:
- Yes
- ISO:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-31/100 in
- MA Approved:
- No
- MSS:
- No
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 200
- Minimum Temperature:
- -20
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Pieces:
- 12 Piece
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- Pressure Class:
- 160#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- -20 to 200 Deg F
- Temperature Rating:
- 200
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Flanged
- Valve Disc Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.41 lb
- cUPC Certified:
- Yes