3/4 in. Bronze Threaded Stop & Waste Valve
95LF Series 3/4 in. Bronze Threaded Stop & Waste Valve
Product Details
Product Details
- Drain port with finger tight shut-off
- Easily identifiable blue "lead free" hang tag
- Adjustable stem packing nut
- Made in the USA
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- Collection:
- 95LF Series
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS SP-110
- Material:
- Bronze
- Maximum Temperature:
- 120
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Style:
- Grooved
- Valve Bonnet Type:
- Welded
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Stop & Waste Valve