3/4 in. Bronze Reduced Port FNPT 600# Ball Valve
9A-100 Series 3/4 in. Bronze Reduced Port FNPT 600# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Static grounding devices
- Reinforced seats and seals
- Compact
- Blow-Out-Proof Stem Design
- Adjustable packing gland
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-584
- BAA Compliant:
- Yes
- Collection:
- 9A-100 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-21/25 in
- MSS:
- MSS SP-110
- Material:
- Bronze
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Steam, HVAC, Compressed Air
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Operator:
- Oval Lock Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve