Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- 40-200 Series
- End Connection 1:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Size:
- 3/4 in