This product requires certification to purchase.

Thermal Expansion Valve

You last purchased this on
 
Apollo Valves

Thermal Expansion Valve

  • Fast #
  • Part #A78RV11780
  • Item #7782977
  • Manufacturer Part #78RV11780
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

Thermal Expansion Valve

  • Fast #
  • Part #A78RV11780
  • Item #7782977
  • Manufacturer Part #78RV11780
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Heating
End Connection 1:
FPT
End Connections:
FPT
Inlet Outlet:
3/4 in inlet/ 3/4 in outlet
NSF Certified:
No
Pressure - Maximum:
80 psi
UL Listed:
No
Valve Type:
Thermal Expansion Valve