AD Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Actuator Type:
- Pneumatic Double Acting
- Collection:
- AD Series
- Material:
- Aluminum
- Maximum Temperature:
- 175
- NSF Certified:
- No
- Pressure - Maximum:
- 120 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No