AE Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Stainless steel push-and-turn manual override shaft, position indicator shaft and female output
- Reversible rotation
Documents
Specifications
- AMP:
- 0.74, 11
- Actuator Type:
- Electric
- Collection:
- AE Series
- Material:
- Aluminum
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Torque (In-Lbs):
- 200 in-lbs
- UL Listed:
- No
- Valve Size:
- 1/2 in
- Volts:
- 115V