This product requires certification to purchase.

1/2 in. Electric Aluminum Actuator

You last purchased this on
 
Apollo Valves

AE Series 1/2 in. Electric Aluminum Actuator

  • Fast #
  • Part #AAE40010
  • Item #1403916
  • Manufacturer Part #AE40010
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

AE Series 1/2 in. Electric Aluminum Actuator

  • Fast #
  • Part #AAE40010
  • Item #1403916
  • Manufacturer Part #AE40010
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 220
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Stainless steel push-and-turn manual override shaft, position indicator shaft and female output
  • Reversible rotation
  • Requires Certification

Specifications

AMP:
0.74, 11
Actuator Type:
Electric
Collection:
AE Series
Material:
Aluminum
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Torque (In-Lbs):
400 in-lbs
UL Listed:
No
Valve Size:
1/2 in
Volts:
115V