Air Gap Drain 1-1/4 - 1-1/2 in. Plastic
AGD Series Air Gap Drain 1-1/4 - 1-1/2 in. Plastic
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Air gaps for backflow preventers
- ABS plastic construction
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- 4A Series
- Collection:
- AGD Series
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- ABS, PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Air Gap Drain
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750384103
- Valve Size:
- 1-1/4 in - 1-1/2 in
- Weight:
- 0.2 lb