1/4 in. Pneumatic Aluminum Actuator
AS Series 1/4 in. Pneumatic Aluminum Actuator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Actuator Type:
- Pneumatic
- Collection:
- AS Series
- Material:
- Aluminum
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Torque (In-Lbs):
- 172 in-lbs
- UL Listed:
- No
- Valve Size:
- 1/4 in