This product requires certification to purchase.

Pneumatic Aluminum Actuator

You last purchased this on
 
Apollo Valves

AS Series Pneumatic Aluminum Actuator

  • Fast #
  • Part #AAS0100N04ACA
  • Item #7009589
  • Manufacturer Part #AS0100N04ACA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

AS Series Pneumatic Aluminum Actuator

  • Fast #
  • Part #AAS0100N04ACA
  • Item #7009589
  • Manufacturer Part #AS0100N04ACA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Actuator Type:
Pneumatic
Collection:
AS Series
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Material:
Aluminum
NSF Certified:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Torque (In-Lbs):
1390 in-lbs
UL Listed:
No
Valve Body Material:
Aluminum