8 in. Stainless Steel Flanged 175 psi Backflow Preventer
DCDALF4A Series 8 in. Stainless Steel Flanged 175 psi Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Easy maintenance: No special tools required
- Low pressure loss as documented by an independent approval laboratory
- Center stem guided TriForce™ check valves
- Lead-free
- Made in the USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1048
- ASTM:
- ASTM B-584 C89836
- CSA Certified:
- CSA B64.5
- Collection:
- DCDALF4A Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 21-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 53-1/10 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 304, Silicone
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Pressure Class:
- 175#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Chloramine-Resistant Silicone
- Valve Size:
- 8 in
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 727 lb