This product requires certification to purchase.

3/8 in. Bronze FNPT Double Check Valve

You last purchased this on
 
Apollo Valves

DUCLF4N 3/8 in. Bronze FNPT Double Check Valve

  • Fast #
  • Part #A4NLF3A22A
  • Item #4631107
  • Manufacturer Part #4NLF3A22A
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

DUCLF4N 3/8 in. Bronze FNPT Double Check Valve

  • Fast #
  • Part #A4NLF3A22A
  • Item #4631107
  • Manufacturer Part #4NLF3A22A
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 2700
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lead free cast bronze construction
  • Corrosion resistant
  • Replaceable check modules
  • Available in STD and swivel connections
  • Low pressure loss
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1024
Brand Model Compatibility:
4N
CSA Certified:
CSA B64.6
Collection:
DUCLF4N
Color Finish Name:
Brass
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Height:
1-22/25 in
IAPMO Listed:
No
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-7/25 in
Material:
Bronze, Rubber
Material Type:
EPDM
Maximum Temperature:
180
Minimum Temperature:
33
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
175
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
1 piece
Valve Disc Material:
EPDM
Valve Port Opening:
Full Port
Valve Seat Material:
EPDM
Valve Size:
3/8 in
Valve Type:
Double Check Valve
Weight:
0.7 lb