Forged Brass Threaded 1-1/2 in. Extension Stem Extension
Forged Brass Threaded 1-1/2 in. Extension Stem Extension
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61-G, ANSI Z21.15
- Brand Model Compatibility:
- 94 Ball Valve
- CSA Certified:
- Yes
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Height:
- 2-1/4 in
- MSS:
- MSS SP-110
- Material:
- Forged Brass
- NSF:
- NSF 372, NSF 61-8
- NSF Certified:
- Yes
- Product Type:
- Stem Extension Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 670750410215
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Extension