This product requires certification to purchase.

Forged Brass Threaded 1 in. Extension Stem Extension

You last purchased this on
 
Apollo Valves

Forged Brass Threaded 1 in. Extension Stem Extension

  • Fast #
  • Part #A78217401
  • Item #4500754
  • Manufacturer Part #78217401
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

Forged Brass Threaded 1 in. Extension Stem Extension

  • Fast #
  • Part #A78217401
  • Item #4500754
  • Manufacturer Part #78217401
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200 Pallet: 5400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61-G, ANSI Z21.15
Brand Model Compatibility:
94A Series Ball Valves
CSA Certified:
Yes
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Height:
2-1/4 in
MSS:
MSS SP-110
Material:
Forged Brass
NSF:
NSF 372, NSF 61-8
NSF Certified:
Yes
Product Type:
Stem Extension
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
Valve Stem:
Extension