This product requires certification to purchase.

Replacement Screen 2 in. 304 SS Stainless Steel Valve Repair Part

You last purchased this on
 
Apollo Valves

G Series Replacement Screen 2 in. 304 SS Stainless Steel Valve Repair Part

  • Fast #
  • Part #AG323000
  • Item #3385703
  • Manufacturer Part #G323000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

G Series Replacement Screen 2 in. 304 SS Stainless Steel Valve Repair Part

  • Fast #
  • Part #AG323000
  • Item #3385703
  • Manufacturer Part #G323000
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For size 2"
  • For 20M series
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

BAA Compliant:
No
Brand Model Compatibility:
2NZA4 Y Strainer
Collection:
G Series
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Lead Law Compliance Level:
Compliant Not Certified
Material:
Stainless Steel
Material Type:
304 SS
NSF Certified:
No
Product Type:
Replacement Screen
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No