6 in. Cast Iron Lug EPDM 10 Position Handle Butterfly Valve
LC149 Series 6 in. Cast Iron Lug EPDM 10 Position Handle Butterfly Valve
Frequently Purchased Together
Product Details
Product Details
- Designed for bi-directional, dead end services to full working pressure
- Available without handle, with gear operator, with lever lock handle and memory stop or with 10-position handle and memory stop
- Sizes from 2 in – 12 in / DN50 –DN300
- Pressures up to 300 psi / 2068 kPa / 21 bar
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 150, ANSI 372, ANSI 61, ANSI 125
- API:
- API 609
- ASTM:
- ASTM A126 Class B, ASTM A276 Type 416, ASTM B148 C95400
- Clean Bagged:
- No
- Coating:
- Black
- Collection:
- LC149 Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS SP-67
- Material:
- Cast Iron, Stainless Steel
- Material Type:
- 416
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 6 in
- Valve Stem:
- Double-D
- Valve Type:
- Butterfly Valve