2-1/2 in. Ductile Iron Lug EPDM 10 Position Handle Butterfly Valve
LD141 Series 2-1/2 in. Ductile Iron Lug EPDM 10 Position Handle Butterfly Valve
Frequently Purchased Together
Product Details
Product Details
- Designed for bi-directional, dead end services to full working pressure
- Available without handle, with gear operator, with lever lock handle and memory stop or with 10-position handle and memory stop
- Sizes from 2 in – 12 in / DN50 –DN300
- Pressures up to 300 psi / 2068 kPa / 21 bar
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 125, ANSI 150, ANSI 372, ANSI 61
- API:
- API 609
- ASTM:
- ASTM A276 Type 316, ASTM A276 Type 416, ASTM A536 Grade 65-45-12
- AWWA:
- AWWA C-504
- Clean Bagged:
- No
- Coating:
- Black
- Collection:
- LD141 Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- Height:
- 11-22/25 in
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS SP-67
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 416
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- HVAC, Potable Water
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Double-D
- Valve Type:
- Butterfly Valve
- Width:
- 4-3/4 in