This product requires certification to purchase.

20 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

This product has been replaced by

Apollo Valves Ductile Iron Flanged EPDM Seat Gear Operator Butterfly Valve
Apollo Valves 20 in. Ductile Iron Flanged EPDM Seat Gear Operator Butterfly Valve
Manufacturer Part #LD14120BE12A
You last purchased this on
 
Apollo Valves

LD141 Series 20 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #ALD14120BE12
  • Item #3875474
  • Manufacturer Part #LD14120BE12
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Apollo Valves Ductile Iron Flanged EPDM Seat Gear Operator Butterfly Valve
Apollo Valves 20 in. Ductile Iron Flanged EPDM Seat Gear Operator Butterfly Valve
Manufacturer Part #LD14120BE12A
Apollo Valves

LD141 Series 20 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #ALD14120BE12
  • Item #3875474
  • Manufacturer Part #LD14120BE12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Compatible with ANSI 125# & 150# Flanges
  • ISO 5211 top plate allows choice of Apollo® pneumatic actuators and manual operators
  • Optional square drive shaft for direct mounting actuators (2" - 12")
  • Conforms to MSS SP-67 & API 609
  • LD141 series suitable for end of line service to rated pressure
  • 3" - 24" meet performance requirements of AWWA C-504
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME 16.33, ASME B16.44
ASTM:
ASTM A-536
AWWA:
AWWA C-504
Clean Bagged:
No
Collection:
LD141 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed:
No
ISO:
ISO 5211
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MSS:
MSS SP-110, MSS SP-67
Material:
Ductile Iron
Maximum Temperature:
225
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
HVAC, Water
UL Listed:
No
Valve Body Style:
Lug
Valve Disc Material:
Aluminum Bronze
Valve Operator:
Gear Operator Handle
Valve Port Opening:
Full Port
Valve Seat Material:
EPDM
Valve Size:
20 in
Valve Stem:
Blowout-proof
Valve Type:
Butterfly Valve