This product requires certification to purchase.

3 in. Ductile Iron EPDM Lever Handle Butterfly Valve

This product has been replaced by

Apollo Valves Ductile Iron Flanged EPDM 10 Position Handle Butterfly Valve
Apollo Valves 3 in. Ductile Iron Flanged EPDM 10 Position Handle Butterfly Valve
Manufacturer Part #LD14103DE11A
You last purchased this on
 
Apollo Valves

LD141 Series 3 in. Ductile Iron EPDM Lever Handle Butterfly Valve

  • Fast #
  • Part #ALD14103DE11
  • Item #3875341
  • Manufacturer Part #LD14103DE11
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Apollo Valves Ductile Iron Flanged EPDM 10 Position Handle Butterfly Valve
Apollo Valves 3 in. Ductile Iron Flanged EPDM 10 Position Handle Butterfly Valve
Manufacturer Part #LD14103DE11A
Apollo Valves

LD141 Series 3 in. Ductile Iron EPDM Lever Handle Butterfly Valve

  • Fast #
  • Part #ALD14103DE11
  • Item #3875341
  • Manufacturer Part #LD14103DE11
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
LD141 Series
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Ductile Iron
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Operator:
Lever Handle
Valve Seat Material:
EPDM
Valve Size:
3 in
Valve Type:
Butterfly Valve