This product requires certification to purchase.

4 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

This product has been replaced by

Apollo Valves Stainless Steel Stainless Steel Lug Butterfly Valve with EPDM Seat
Apollo Valves 4 in. Stainless Steel Lug Butterfly Valve with EPDM Seat
Manufacturer Part #LD14104SE12A
You last purchased this on
 
Apollo Valves

LD141 Series 4 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #ALD14104SE12
  • Item #3875368
  • Manufacturer Part #LD14104SE12
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Apollo Valves Stainless Steel Stainless Steel Lug Butterfly Valve with EPDM Seat
Apollo Valves 4 in. Stainless Steel Lug Butterfly Valve with EPDM Seat
Manufacturer Part #LD14104SE12A
Apollo Valves

LD141 Series 4 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #ALD14104SE12
  • Item #3875368
  • Manufacturer Part #LD14104SE12
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Compatible with ANSI 125# & 150# Flanges
  • ISO 5211 top plate allows choice of Apollo® pneumatic actuators and manual operators
  • Optional square drive shaft for direct mounting actuators (2" - 12")
  • Conforms to MSS SP-67 & API 609
  • LD141 series suitable for end of line service to rated pressure
  • 3" - 24" meet performance requirements of AWWA C-504
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Class 125
API:
API 609
ASTM:
ASTM A-276, ASTM B-536
AWWA:
AWWA C-504
Clean Bagged:
No
Collection:
LD141 Series
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
IAPMO Listed:
No
ISO:
ISO 5211
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MSS:
MSS SP-67
Material:
Ductile Iron
Maximum Temperature:
250
Minimum Temperature:
-20
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Style:
Lug
Valve Disc Material:
Ductile Iron
Valve Operator:
Gear Operator Handle
Valve Seat Material:
EPDM
Valve Size:
4 in
Valve Type:
Butterfly Valve