This product requires certification to purchase.

4 in. Ductile Iron Lug EPDM 10 Position Handle Butterfly Valve

You last purchased this on
 
Apollo Valves

LD141 Series 4 in. Ductile Iron Lug EPDM 10 Position Handle Butterfly Valve

  • Fast #
  • Part #ALD14104SE11A
  • Item #7546072
  • Manufacturer Part #LD14104SE11A
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

LD141 Series 4 in. Ductile Iron Lug EPDM 10 Position Handle Butterfly Valve

  • Fast #
  • Part #ALD14104SE11A
  • Item #7546072
  • Manufacturer Part #LD14104SE11A
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 81
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • One-piece low lead bronze ball valve, 175 psi, threaded ends
  • Low lead valve for potable water
  • Sprinkler-control valve indoor/outdoor
  • UL/FM
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 125, ANSI 150, ANSI 372, ANSI 61
API:
API 609
ASTM:
ASTM A276 Type 316, ASTM A276 Type 416, ASTM A536 Grade 65-45-12
AWWA:
AWWA C-504
Clean Bagged:
No
Coating:
Black
Collection:
LD141 Series
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
IAPMO Listed:
No
ISO:
ISO 5211
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12-19/25 in
MSS:
MSS SP-67
Material:
Ductile Iron, Stainless Steel
Material Type:
416
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
HVAC, Potable Water
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Seat Material:
EPDM
Valve Size:
4 in
Valve Stem:
Double-D
Valve Type:
Butterfly Valve
Width:
6-3/4 in