3 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve
This product has been replaced by
Manufacturer Part #LD14103SE12A
LD141 Series 3 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve
Product Details
Product Details
- Compatible with ANSI 125# & 150# Flanges
- ISO 5211 top plate allows choice of Apollo® pneumatic actuators and manual operators
- Optional square drive shaft for direct mounting actuators (2" - 12")
- Conforms to MSS SP-67 & API 609
- LD141 series suitable for end of line service to rated pressure
- 3" - 24" meet performance requirements of AWWA C-504
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Class 125
- API:
- API 609
- ASTM:
- ASTM A-276, ASTM B-536
- AWWA:
- AWWA C-504
- Clean Bagged:
- No
- Collection:
- LD141 Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS SP-67
- Material:
- Ductile Iron
- Maximum Temperature:
- 250
- Minimum Temperature:
- -20
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Style:
- Lug
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Gear Operator Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 3 in
- Valve Type:
- Butterfly Valve