This product requires certification to purchase.

1 in. Bronze Full Port Solder Gate Valve

You last purchased this on
 
Apollo Valves

Model 102S-LF 1 in. Bronze Full Port Solder Gate Valve

  • Fast #
  • Part #A30LF04501
  • Item #4162008
  • Manufacturer Part #30LF04501
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

Model 102S-LF 1 in. Bronze Full Port Solder Gate Valve

  • Fast #
  • Part #A30LF04501
  • Item #4162008
  • Manufacturer Part #30LF04501
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The apollo model 102T-LF (30LF series) gate valve provides a Made in USA alternative to globally sourced multi-turn valves
  • Guided solid bronze disc wedge
  • Adjustable graphite stem packing
  • 100% factory tested
  • Back seat protection
  • Application commercial
  • Made in USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61-8
ASME:
ASME B16.18
ASTM:
ASTM B21, ASTM B584
Collection:
Model 102S-LF
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Handle Material:
Malleable Iron
Height:
4-11/20 in
ISO:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-24/25 in
MSS:
MSS SP-80, MSS SP-139
Material:
Bronze
Material Type:
B584-C89836
Maximum Temperature:
406
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
200
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Bonnet Type:
Screw-in
Valve Disc Material:
Bronze
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Size:
1 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Weight:
1.98 lb