4 in. Cast Iron Full Port Flanged Gate Valve
Model 611F-LFA 4 in. Cast Iron Full Port Flanged Gate Valve
Frequently Purchased Together
Product Details
Product Details
- Compatible with ANSI 125# & 150# flanges
- Full port
- Bronze mounted seat rings/trim
- Solid wedge
- Adjustable graphite stem packing
- Outside screw & yoke
- Flanged connection
- Bolted bonnet
- Rugged iron hand wheel
- Back seat protection
Specifications
- ANSI:
- ANSI 125, ANSI 372, ANSI 61
- ASME:
- ASME B16.10
- ASTM:
- ASTM A126 Grade B, ASTM A307 Class B, ASTM A536 Grade 65-45-12
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Model 611F-LFA
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Cast Iron
- Length:
- 9 in
- MSS:
- MSS SP-70 Type 1
- Material:
- Cast Iron, Bronze
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Commercial, Steam
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Bronze
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 4 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 110 lb