1 in. Ductile Iron and Stainless Steel Backflow Preventer
Model DCDA2LF 4A 1 in. Ductile Iron and Stainless Steel Backflow Preventer
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1048
- ASTM:
- ASTM B-584 C89836
- CSA Certified:
- CSA B64.5
- Collection:
- Model DCDA2LF 4A
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- FM Approved:
- Yes
- Height:
- 5-3/4 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Installation Type:
- Top Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel, Bronze, Plastic
- Material Type:
- C89836, Silicone
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Pressure Class:
- 175#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- Chloramine-Resistant Silicone
- Valve Size:
- 1 in
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 16.7 lb