Not For Potable Use 2 Bronze 600 # Threaded Full Port BV Locking Lever GRND B
Not For Potable Use 2 Bronze 600 # Threaded Full Port BV Locking Lever GRND B
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Body Style:
- 3 piece
- Valve Size:
- 2 in