Plastic PEX Crimp Removal Tool
Plastic PEX Crimp Removal Tool
Product Details
Product Details
Specifications
- Jaw Capacity (in):
- 3/8 in - 1 in
- Material:
- Plastic
- Power Source:
- Manual
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Removal
- UL Listed:
- No