This product requires certification to purchase.

Plastic PEX Took Kit

You last purchased this on
 
Apollo Valves

Plastic PEX Took Kit

  • Fast #
  • Part #A68PXMHT
  • Item #7297724
  • Manufacturer Part #A68PXMHT
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

Plastic PEX Took Kit

  • Fast #
  • Part #A68PXMHT
  • Item #7297724
  • Manufacturer Part #A68PXMHT
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Jaw Capacity (in):
3/8 in - 1 in
Material:
Plastic
Power Source:
Manual
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type:
Crimper
UL Listed:
No