This product requires certification to purchase.

1 in. Bronze Push 175 psi Backflow Preventer

You last purchased this on
 
Apollo Valves

RP4A Series 1 in. Bronze Push 175 psi Backflow Preventer

  • Fast #
  • Part #A4ALF205T2FLT
  • Item #4663247
  • Manufacturer Part #4ALF205T2FLT
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

RP4A Series 1 in. Bronze Push 175 psi Backflow Preventer

  • Fast #
  • Part #A4ALF205T2FLT
  • Item #4663247
  • Manufacturer Part #4ALF205T2FLT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1003
CSA Certified:
CSA B64.4
Collection:
RP4A Series
End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connections:
Push-to-Connect
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Maximum Temperature:
180
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Seat Material:
Silicone
Valve Size:
1 in
Valve Type:
Backflow Preventer