4 in. Bronze Flanged 175 psi Backflow Preventer
RPLF4A Series 4 in. Bronze Flanged 175 psi Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Easy maintenance - no special tools required
- Low pressure loss as documented by an independent laboratory
- Center stem guided triforce™ check valves
- Lead-Free
- Made in USA
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA B64.4
- Collection:
- RPLF4A Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 32-1/2 in
- IAPMO Listed:
- Yes
- ISO:
- ISO 9001:2008
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 38 in
- Material:
- Bronze
- Maximum Temperature:
- 140
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- UL Listed:
- Yes
- Valve Body Material:
- Bronze
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Silicone
- Valve Size:
- 4 in
- Valve Stem:
- Guided
- Valve Type:
- Reduced Pressure Backflow Preventer
- Weight:
- 174 lb
- Width:
- 12-1/2 in