Stainless Steel Lever Handle for 1-1/4 in. 78 Series Ball Valves
Stainless Steel Lever Handle for 1-1/4 in. 78 Series Ball Valves
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 1-1/4 in 78 Series Ball Valves
- FM Approved:
- No
- GSA Approved:
- No
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No