This product requires certification to purchase.

Stainless Steel Locking Lever Valve Replacement Handle

You last purchased this on
 
Apollo Valves

Stainless Steel Locking Lever Valve Replacement Handle

  • Fast #
  • Part #AW648200
  • Item #155530
  • Manufacturer Part #W648200
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

Stainless Steel Locking Lever Valve Replacement Handle

  • Fast #
  • Part #AW648200
  • Item #155530
  • Manufacturer Part #W648200
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 23730
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sizes 1/4" to 1/2"
  • Stainless Steel LATCH Locking Lever
  • Requires Certification

Specifications

Brand Model Compatibility:
70, 73A and 76F Series
FM Approved:
No
GSA Approved:
No
Handle Material:
Stainless Steel
Handle Type:
Locking Lever
Material:
Plastic
Material Type:
C89836
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Size:
1/4 in - 1/2 in