Steel Lever Valve Replacement Handle
Steel Lever Valve Replacement Handle
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 94A Series, 94A-103-01, 94A-203-01
- Coating:
- PVC, Plated
- Handle Material:
- Steel
- Handle Type:
- Lever
- Length:
- 0 in
- Material:
- Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Size:
- 1/2 in
- Weight:
- 0.077 lb