Therma-Seal™
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 77F-200 Series
- Collection:
- Therma-Seal™
- Handle Material:
- Plated Steel
- Handle Type:
- Tee
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No