This product requires certification to purchase.

Union Solder 1-1/2 in. Extension Stem Extension Kit

You last purchased this on
 
Apollo Valves

Union Solder 1-1/2 in. Extension Stem Extension Kit

  • Fast #
  • Part #A7846701
  • Item #381148
  • Manufacturer Part #7846701
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

Union Solder 1-1/2 in. Extension Stem Extension Kit

  • Fast #
  • Part #A7846701
  • Item #381148
  • Manufacturer Part #7846701
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Size 2-1/4"
  • Balanced stop
  • Requires Certification

Specifications

Brand Model Compatibility:
77C-A Series Ball Valves
Clean Bagged:
No
End Connection 1:
Union Solder
End Connection 2:
Union Solder
End Connections:
Union Solder
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Height:
2-1/4 in
IAPMO Listed:
No
NSF Certified:
No
Product Type:
Stem Extension Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Stem:
Extension