This product requires certification to purchase.

Union Solder 1-1/4 in. Extension Stem Extension Kit

You last purchased this on
 
Apollo Valves

Union Solder 1-1/4 in. Extension Stem Extension Kit

  • Fast #
  • Part #A7846601
  • Item #381144
  • Manufacturer Part #7846601
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

Union Solder 1-1/4 in. Extension Stem Extension Kit

  • Fast #
  • Part #A7846601
  • Item #381144
  • Manufacturer Part #7846601
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
77C-A Series Ball Valves
End Connection 1:
Union Solder
End Connection 2:
Union Solder
End Connections:
Union Solder
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Height:
2-1/4 in
NSF Certified:
No
Product Type:
Stem Extension Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Stem:
Extension