This product requires certification to purchase.

Union Solder 3/8 in. Extension Stem Extension Kit

You last purchased this on
 
Apollo Valves

Union Solder 3/8 in. Extension Stem Extension Kit

  • Fast #
  • Part #A7842201
  • Item #4605590
  • Manufacturer Part #7842201
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

Union Solder 3/8 in. Extension Stem Extension Kit

  • Fast #
  • Part #A7842201
  • Item #4605590
  • Manufacturer Part #7842201
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2722
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Union Solder
End Connection 2:
Union Solder
End Connections:
Union Solder
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Height:
2-1/4 in
NSF Certified:
No
Product Type:
Stem Extension Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Stem:
Extension