Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 3/4 in
- Height:
- 2-11/25 in
- Length:
- 5-13/100 in
- Material:
- Aluminum
- UL Listed:
- UL 514B/UL E2527