Aluminum Conduit Outlet Body
Aluminum Conduit Outlet Body
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 1/2 in
- Height:
- 3-81/100 in
- Length:
- 7-22/25 in
- Material:
- Aluminum
- UL Listed:
- Yes
- Width:
- 3-1/2 in