This product requires certification to purchase.

1-13/16 in. Double D-Shaft Damper Motor

You last purchased this on
 
AprilAire

1-13/16 in. Double D-Shaft Damper Motor

  • Fast #
  • Part #R6993
  • Item #3411116
  • Manufacturer Part #6993
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AprilAire

1-13/16 in. Double D-Shaft Damper Motor

  • Fast #
  • Part #R6993
  • Item #3411116
  • Manufacturer Part #6993
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Parts warranty: 5 years
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Flexible Link™
Depth:
4 in
Diameter:
1-13/16 in
Height:
1-19/20 in
Length:
3-9/20 in
Material:
Metal
Product Type:
Damper Motor
UL Listed:
No
Volts:
24V
Width:
2-1/20 in