This product requires certification to purchase.

100 pt 200 cfm Dehumidifier

You last purchased this on
 
AprilAire

100 pt 200 cfm Dehumidifier

  • Fast #
  • Part #R8192A
  • Item #9566465
  • Manufacturer Part #8192A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AprilAire

100 pt 200 cfm Dehumidifier

  • Fast #
  • Part #R8192A
  • Item #9566465
  • Manufacturer Part #8192A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Removes moisture from outdoor air before it enters the living space
  • Integral moisture and ventilation control
  • Simple plug-in installation
  • Requires Certification

Specifications

AMP:
6.9
CFM:
200 ft3/min
Color Finish Name:
Grey
Height:
15-7/10 in
Length:
34 in
Moisture Removal:
100
Volts:
120V
Watts:
828 W
Width:
14 in